Apply to be a TradeMaster!
Main product image of COS-E Fan-Forced Zonal Wall Heater (1000/500 Watts - 120 Volt), CZ1012T
Magnifying glass
Hover image to zoom

COS-E Fan-Forced Zonal Wall Heater (1000/500 Watts - 120 Volt), CZ1012T

Brand:
Berko
SKU:
CZ1012T-BERKO
Rating:
(0)
Q&A:
(0)
COS-E Fan-Forced Zonal Wall Heater (1000/500 Watts - 120 Volt), CZ1012T
Magnifying glass
Hover image to zoom
$131.07 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1000, 500 Watts
Product Highlight: Voltage
120v
Product Highlight: Height (Inches)
12" Height
Product Highlight: Width (Inches)
9" Width
Product Highlight: Depth (Inches)
4" Depth
Product Highlight: Amperage
8.4, 4.2 Amps

Description

–
CZ1012T-BERKO is a COS-E Fan-Forced Zonal Wall Heater (1000/500 Watts - 120 Volt) manufactured by BERKO.
For true zonal heating in a compact design that fits in anywhere, choose this wall heater. Its fast-response heating element kicks in quickly, providing warmth for your bedroom, bathroom or hallway. The patented CLIP-N-FIT system, thermal fuse and self-hold limit makes installing it on the wall safe and easy.
Features:
  • Patented CLIP-N-FIT feature allows installer to change the desired wattage output without moving the jumper wire
  • Dual Protection: self-hold limit with one-time thermal fuse
  • Dual voltage and wattage ratings help reduce inventory levels
  • Contemporary look and compact size ideal for new residential or commercial installations where space is limited
  • Quick installation and easy service with heater/fan assembly fitting into back box with a single screw
  • Double-pole thermostat on all models
  • Efficient quiet operation from smooth running multi-layer impeller
  • Adaptable for retrofits (such as provided with UL-approved COS-E and CS Models)*
  • Thermostat with positive OFF position for added safety

Ideal Spaces
  • Bedrooms
  • Living/Family Rooms
  • Kitchens
  • Bathrooms
  • Basements
  • Offices
  • Hallways
  • Lobbies
  • Waiting Rooms

Specs

–
Product Type:

Wall Heater

Depth (Inches):

4"

Amperage:

8.4

4.2

Voltage:

120v

Height (Inches):

12"

Wattage:

1000

500

Application:

Heating

Width (Inches):

9"

Color:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Wattage
Application
Color
120v
1000
500
Heating
White
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy