Apply to be a TradeMaster!
Main product image of FRA Series Commercial Fan Forced Large Wall Heater (1500 Watts - 120V) (Northern White), FRA1512F
Magnifying glass
Hover image to zoom

FRA Series Commercial Fan Forced Large Wall Heater (1500 Watts - 120V) (Northern White), FRA1512F

Brand:
Berko
SKU:
FRA1512F
Rating:
(0)
Q&A:
(0)
FRA Series Commercial Fan Forced Large Wall Heater (1500 Watts - 120V) (Northern White), FRA1512F
Magnifying glass
Hover image to zoom
$471.47 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1500 Watts
Product Highlight: Voltage
120v
Product Highlight: BTU
5118
Product Highlight: Amperage
12.5 Amps

Description

–
FRA1512F is a FRA Series Commercial Fan Forced Large Wall Heater (1500 Watts - 120V) (Northern White) manufactured by BERKO.
With a durable commercial-grade steel grille, this heater delivers optimized airflow to homes, basements, offices, conference rooms, lobbies, hallways and vestibules, for wall-mounted, fan forced comfort wherever you need it.

Features:
  • Contemporary design combined with commercial-grade steel grille to provide comfort through optimized airflow
  • Fan-only operation for summer use
  • Built-in power on/off switch for added safety during maintenance
  • Manual reset thermal overheat protector disconnects power in the event of accidental blockage
  • Automatic fan delay eliminates cold drafts on start-up and discharges residual heat from the heater body during shut down
  • Integral double-pole thermostat allows for easy adjustment to maintain desired temperature
  • All units have a permanently lubricated enclosed fan motor, which creates long life, low maintenance, and gently distributes warmth throughout the area

Grille Dimensions:
  • Height: 19-5/16
  • Width: 15-3/4"
  • Depth: 7/8"

Black Box:
  • 18-1/4"
  • 14-5/16"
  • 3-3/4"

Specs

–
Product Type:

Wall Heater

Amperage:

12.5

Voltage:

120v

Wattage:

1500

BTU:

5118

Phase:

1

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Amperage
Voltage
Wattage
Application
CURRENT ITEM
12.5
120v
1500
Heating
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy