Apply to be a TradeMaster!
Main product image of FRA Series Commercial Fan Forced Large Wall Heater (1800 Watts - 120V) (Northern White), FRA1812F
Magnifying glass
Hover image to zoom

FRA Series Commercial Fan Forced Large Wall Heater (1800 Watts - 120V) (Northern White), FRA1812F

Brand:
Berko
SKU:
FRA1812F
Rating:
(0)
Q&A:
(0)
FRA Series Commercial Fan Forced Large Wall Heater (1800 Watts - 120V) (Northern White), FRA1812F
Magnifying glass
Hover image to zoom
$498.00 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1800 Watts
Product Highlight: Voltage
120v
Product Highlight: BTU
6142
Product Highlight: Amperage
15 Amps

Description

–
FRA1812F is a FRA Series Commercial Fan Forced Large Wall Heater (1800 Watts - 120V) (Northern White) manufactured by BERKO.
With a durable commercial-grade steel grille, this heater delivers optimized airflow to homes, basements, offices, conference rooms, lobbies, hallways and vestibules, for wall-mounted, fan forced comfort wherever you need it.

Features:
  • Contemporary design combined with commercial-grade steel grille to provide comfort through optimized airflow
  • Fan-only operation for summer use
  • Built-in power on/off switch for added safety during maintenance
  • Manual reset thermal overheat protector disconnects power in the event of accidental blockage
  • Automatic fan delay eliminates cold drafts on start-up and discharges residual heat from the heater body during shut down
  • Integral double-pole thermostat allows for easy adjustment to maintain desired temperature
  • All units have a permanently lubricated enclosed fan motor, which creates long life, low maintenance, and gently distributes warmth throughout the area

Grille Dimensions:
  • Height: 19-5/16
  • Width: 15-3/4"
  • Depth: 7/8"

Black Box:
  • 18-1/4"
  • 14-5/16"
  • 3-3/4"

Specs

–
Amperage:

15

BTU:

6142

Phase:

1

Wattage:

1800

Voltage:

120v

Product Type:

Wall Heater

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Amperage
Phase
Wattage
Voltage
Application
CURRENT ITEM
Product Image of FRA Series Commercial Fan Forced Large Wall Heater (1800 Watts - 120V) (Northern White), FRA1812F
FRA Series Commercial Fan Forced Large Wall Heater (1800 Watts - 120V) (Northern White), FRA1812F
SKU: FRA1812F
15
1
1800
120v
Heating
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy