Apply to be a TradeMaster!
Main product image of FRC Series Heavy-Duty Wall Heater (4000 Watts - 208V) (Bronze), FRC40203F
Magnifying glass
Hover image to zoom

FRC Series Heavy-Duty Wall Heater (4000 Watts - 208V) (Bronze), FRC40203F

Brand:
Berko
SKU:
FRC40203F
Rating:
(0)
Q&A:
(0)
FRC Series Heavy-Duty Wall Heater (4000 Watts - 208V) (Bronze), FRC40203F
Magnifying glass
Hover image to zoom
$807.00 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
4000 Watts
Product Highlight: Voltage
208V
Product Highlight: BTU
13649
Product Highlight: Amperage
11.2 Amps

Description

–
FRC40203F is a FRC Series Heavy-Duty Wall Heater (4000 Watts - 208V) (Bronze) manufactured by BERKO.
Heavy-duty heat doesnt require that you settle for a boring, basic look. These architectural wall heaters feature a striking design while providing the powerful output you need to heat any room or open area.

Features:
  • BMS-compatible through an optional relay
  • Contemporary bar-stock grille designed to provide optimized airflow
  • Manual reset thermal overheat protector disconnects power in the event of accidental blockage
  • Built in tamper-resistant thermostat
  • All units have a permanently lubricated and enclosed fan motor, which creates long life, low maintenance, and gently distributes warmth throughout the area
  • Automatic fan delay eliminates cold drafts on start-up and discharges residual heat from the heater body during shut down
  • Power on/off switch for added safety during maintenance

Ideal Spaces:
  • Vestibules
  • Entrance Ways
  • Lobbies
  • Hallways
  • Stairwells
  • Restaurants
  • Conference Rooms
  • Offices
  • Basements
  • Living Rooms

Specs

–
Application:

Heating

Product Type:

Wall Heater

Amperage:

11.2

Voltage:

208V

BTU:

13649

Wattage:

4000

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Application
Amperage
Voltage
BTU
Wattage
CURRENT ITEM
Product Image of FRC Series Heavy-Duty Wall Heater (4000 Watts - 208V) (Bronze), FRC40203F
FRC Series Heavy-Duty Wall Heater (4000 Watts - 208V) (Bronze), FRC40203F
SKU: FRC40203F
Heating
11.2
208V
13649
4000
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy