Apply to be a TradeMaster!
Main product image of GFR Fan-Forced Wall Heater (600 to 2,400 Watts - 240 Volt), GFR2404T2F
Magnifying glass
Hover image to zoom

GFR Fan-Forced Wall Heater (600 to 2,400 Watts - 240 Volt), GFR2404T2F

Brand:
Berko
SKU:
GFR2404T2F-BERKO
Rating:
(0)
Q&A:
(0)
GFR Fan-Forced Wall Heater (600 to 2,400 Watts - 240 Volt), GFR2404T2F
Magnifying glass
Hover image to zoom
$340.10 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v

Description

–
GFR2404T2F-BERKO is a GFR Fan-Forced Wall Heater (600 to 2,400 Watts - 240 Volt) manufactured by BERKO.
Now you can have commercial-grade heating in your own home with this fan-forced wall heater. This quiet, fast-acting heater is recommended for bedrooms, bathrooms, playrooms and home offices. Built to resemble a standard home heating vent, it installs up on the wall out of the way of pets, children or other foot traffic. Its simple 3-piece construction makes it easy to install, and the CLIP-N-FIT jumper system allows for easy adjustment of the heater's wattage level.
Features:
  • Contemporary register-style grille that blends with any residential or commercial appeal
  • Tangential blower for whisper-quiet operation
  • Dual Protection: thermal cutout with indicator light and one time thermal fuse
  • Permanently lubricated fan motor and dust-protected bearings

Ideal Spaces:
  • Bedrooms
  • Living/Family Rooms
  • Kitchens
  • Bathrooms
  • Basements
  • Offices
  • Conference Rooms
  • Hallways
  • Lobbies
  • Watiting Rooms

Specs

–
Product Type:

Wall Heater

Application:

Heating

Voltage:

240v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Voltage
CURRENT ITEM
Product Image of GFR Fan-Forced Wall Heater (600 to 2,400 Watts - 240 Volt), GFR2404T2F
GFR Fan-Forced Wall Heater (600 to 2,400 Watts - 240 Volt), GFR2404T2F
SKU: GFR2404T2F-BERKO
Heating
240v
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy