The Day Savers – A National Tradesmen Day Contest
Main product image of HT Smart Series - Digital Programmable Wall Heater (2,000 Watts - 240 Volt), HT2024SS
Magnifying glass
Hover image to zoom

HT Smart Series - Digital Programmable Wall Heater (2,000 Watts - 240 Volt), HT2024SS

Brand:
Berko
SKU:
HT2024SS-BERKO
Rating:
(0)
Q&A:
(0)
HT Smart Series - Digital Programmable Wall Heater (2,000 Watts - 240 Volt), HT2024SS
Magnifying glass
Hover image to zoom
$551.93 each
Backorder
Backorder
Get it Wed, Oct 7 - Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Wattage
250, 2000 Watts
Product Highlight: Voltage
240v
Product Highlight: BTU
853, 6826
Product Highlight: Amperage
8.3, 1 Amps
Product Highlight: Color
Gray

Description

HT2024SS-BERKO is a HT Smart Series - Digital Programmable Wall Heater (2,000 Watts - 240 Volt) manufactured by BERKO.
This SmartSeries fan-forced wall heater provides a convenient way to program your attic, basement, garage or workspace for year-round warmth and comfort. Its SmartSeries technology includes an easy-to-read LED touch screen and a programmable thermostat with separate settings for weekdays and weekends. The heater is UL/CSA listed for worry-free installation and operation in your home or business.
Features:
  • Heater automatically adjusts wattage output and blower speed for whisper-quiet operation and optimum comfort
  • Heating element is heavy-duty, non-glowing steel fins brazed to steel sheathed tubular elements placed in grid pattern that covers the entire discharge area
  • Automatic fan delay eliminates cold drafts on start-up and discharges residual heat from the heater body during shut down
  • SmartSeries Digital Thermostat: 5/2-day programming with four periods per day
  • Contemporary, clean design with easy to use
  • LED touch screen
  • Easy installation - heater is mounted prior to wiring. Both hands are free to make field connections in spacious compartment

Ideal Spaces:
  • Bedrooms
  • Living/Family Rooms
  • Kitchens
  • Bathrooms
  • Basements
  • Offices
  • Conference Rooms
  • Hallways
  • Lobbies
  • Waiting Rooms
  • Entrance Ways
  • Vestibules

Specs

Product Type:

Wall Heater

Amperage:

8.3

1

BTU:

853

6826

Color:

Gray

Wattage:

250

2000

Application:

Heating

Voltage:

240v

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
9am5:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Amperage
BTU
Wattage
Application
Voltage
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy