Apply to be a TradeMaster!
Main product image of HUHAA Series Horizontal/Vertical Electric Unit Heater 480 VAC, 15 kW, 18A, HUHAA1548
Magnifying glass
Hover image to zoom

HUHAA Series Horizontal/Vertical Electric Unit Heater 480 VAC, 15 kW, 18A, HUHAA1548

Brand:
Berko
SKU:
HUHAA1548
Rating:
(0)
Q&A:
(0)
HUHAA Series Horizontal/Vertical Electric Unit Heater 480 VAC, 15 kW, 18A, HUHAA1548
Magnifying glass
Hover image to zoom
$1,949.00 each
In Stock
In Stock
Get 1 Thu, Sep 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
18 Amps
Product Highlight: Color
Bronze
Product Highlight: Voltage
480V

Description

HUHAA1548 is a HUHAA Series Horizontal/Vertical Electric Unit Heater 480 VAC, 15 kW, 18A manufactured by BERKO.
This rugged unit heater works well in industrial settings. Install it in factories, warehouses, garages, stairwells, power stations or mechanical rooms. Its powerful output capacity even makes it suitable for heating your loading dock or other indoor/outdoor transition spaces.
Features:
  • Wide range of optional control kits are field-installable, increasing the unit's adaptability to specification market
  • Small- to medium-case construction is 20-gauge steel with larger cabinet 18-gauge steel
  • Advanced pull-through air flow design draws air across heating element for even air distribution and cooler element operation
  • Specially designed venturi outlet to meet required additional air throw in vertical position
  • Branch circuit fusing (when required)
  • Completely enclosed fan motor
  • 2-speed fan selector switch (25 to 50 kW models)
  • Optional fan-only switch for air movement with no heat or 3-phase wiring on 5 kW through 10 kW 208/240V and 15 kW 208V units (field-interchangeable)
  • Aluminum-finned, copper-clad steel sheath heating element extends life due to cooler sheath temperature and faster heat dissipation
  • 24V control transformer standard on most models, providing safer and more accurate means of temperature control. 3 kW and 5 kW, 208-277V, have line voltage controls as standard
  • Automatic reset linear thermal cut-out, capillary type, provides protection over entire length of element areas (manual reset protection available on made-to-order basis)
  • No piping flues, valves or traps needed for installation
  • Individually adjustable louvers to direct air flow

Ideal Spaces
  • Factories
  • Warehouses
  • Garages
  • Stairwells
  • Shipping Docks
  • Power Stations
  • Mechanical Rooms

Specs

Amperage:

18

Max Airflow (CFM):

910

Product Type:

Unit Heater

Application:

Heating

Kilowatts (KW):

15

Color:

Bronze

Voltage:

480V

Phase:

3

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Voltage
CURRENT ITEM
Product Image of HUHAA Series Horizontal/Vertical Electric Unit Heater 480 VAC, 15 kW, 18A, HUHAA1548
HUHAA Series Horizontal/Vertical Electric Unit Heater 480 VAC, 15 kW, 18A, HUHAA1548
SKU: HUHAA1548
480V
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy