Apply to be a TradeMaster!
Main product image of HUHAA PRO Series Horizontal/Vertical Electric Unit Heater 480 VAC, 7.5 kW, 9A w/ 24V Transformer, Disconnect Switch, & Built-in Thermostat, HUHAA748-PRO
Magnifying glass
Hover image to zoom

HUHAA PRO Series Horizontal/Vertical Electric Unit Heater 480 VAC, 7.5 kW, 9A w/ 24V Transformer, Disconnect Switch, & Built-in Thermostat, HUHAA748-PRO

Brand:
Berko
SKU:
HUHAA748-PRO
Rating:
(1)
Q&A:
(0)
HUHAA PRO Series Horizontal/Vertical Electric Unit Heater 480 VAC, 7.5 kW, 9A w/ 24V Transformer, Disconnect Switch, & Built-in Thermostat, HUHAA748-PRO
Magnifying glass
Hover image to zoom
$1,440.00 each
In Stock
In Stock
Get 1 Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
9 Amps
Product Highlight: Color
Bronze
Product Highlight: Voltage
480V

Description

–
HUHAA748-PRO is a HUHAA PRO Series Horizontal/Vertical Electric Unit Heater 480 VAC, 7.5 kW, 9A w/ 24V Transformer, Disconnect Switch, & Built-in Thermostat manufactured by BERKO.
Save time and money with HUHAA-PRO Series Bundles!
The HUHAA-PRO Series Unit Heaters bundles the popular HUHAA unit heater with the most commonly-ordered accessories. Bundled options include our most popular safety and control accessories designed to make heating your space effortless and ordering a breeze.

The HUHAA PRO series delivered standard with:
  • A disconnect switch for safe and easy maintenance or repair
  • A 24VAC transformer for easy integration with a low voltage thermostat today or in the the future
  • A built in single stage thermostat for easy operation and control out of the box

PRO+ Models come standard with:
  • The SmartSeries Plus thermostat and B10 bracket for a superior out of the box installation experience
  • The SmartSeries Plus control offers optimal control and easy integration whether via a BACnet MT/TP BMS or its standalone digital, 7-day programmable touchscreen with cooling and vacation modes comes standard with no extra components

Bundled Benefits:
  • Increase Availability: The PRO Series heater is a stock unit and therefore there is no longer a wait for the same configured features of yesterday!
  • Better Pricing: Enjoy the benefits of the three added accessories without the full cost of a similar configured style unit.
  • Safety: The disconnect switch gives peace of mind to the maintenance worker because the disconnect switch will cutoff incoming power to the unit so it can be easily repaired. The low voltage transformer no longer requires you to work with line voltage control for easy and safer control.
  • Simple Setup + Integration: All of the accessories come factory installed and therefore the unit is ready to wire and mount once it reaches your door.
  • Easily Stocked: This PRO Series bundle reduces the number of skus to stock and therefore is easily stocked and readily available on the shelves of distributors nationwide.

Ideal Spaces
  • Factories
  • Warehouses
  • Garages
  • Stairwells
  • Shipping Docks
  • Power Stations
  • Mechanical Rooms

Specs

–
Amperage:

9

Product Type:

Unit Heater

Color:

Bronze

Phase:

3

Kilowatts (KW):

7.5

Max Airflow (CFM):

650

Voltage:

480V

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
CURRENT ITEM
Product Image of HUHAA PRO Series Horizontal/Vertical Electric Unit Heater 480 VAC, 7.5 kW, 9A w/ 24V Transformer, Disconnect Switch, & Built-in Thermostat, HUHAA748-PRO
HUHAA PRO Series Horizontal/Vertical Electric Unit Heater 480 VAC, 7.5 kW, 9A w/ 24V Transformer, Disconnect Switch, & Built-in Thermostat, HUHAA748-PRO
SKU: HUHAA748-PRO
(1)

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Would buy again

Good quality heater. Supply House has a good inventory and good pricing. Delivery was also excellent.
Harry
East Hanover, NJ
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy