Apply to be a TradeMaster!
Main product image of RCC Series 83" Cove Heater - White (1050 Watts - 208V), RCC10508C
Magnifying glass
Hover image to zoom

RCC Series 83" Cove Heater - White (1050 Watts - 208V), RCC10508C

Brand:
Berko
SKU:
RCC10508C-BERKO
Rating:
(0)
Q&A:
(0)
RCC Series 83" Cove Heater - White (1050 Watts - 208V), RCC10508C
Magnifying glass
Hover image to zoom
$421.74 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Wattage
1050 Watts
Product Highlight: Voltage
208V
Product Highlight: BTU
3583
Product Highlight: Length (Inches)
83" Length
Product Highlight: Amperage
5 Amps

Description

RCC10508C-BERKO is a RCC Series 83" Cove Heater - White (1050 Watts - 208V) manufactured by BERKO.
For gentle heating in spaces where wall space is at a premium, select a cove heater. It mounts easily on the wall, providing warmth for your living room, bedroom, bathroom, basement or office.
Features:
  • Ideal for primary or supplemental comfort heat
  • Perfect where wall space is limited and gentle heat is desired
  • Extruded aluminum front panel provides a high efficiency, textured, radiating surface
  • Coated with high temperature textured paint, unit radiates a majority of its heat energy from front surface
  • New profile and unique hanging system provide optimal heat dissipation for uniform comfort
  • Easily wall-mounted; with all parts included
  • Provides clean, gentle, comfortable heat while allowing full usage of wall and floor spaces
  • No noise. No moving parts. No maintenance
  • No ceilings, walls or drapes to clean. No dried out ai
  • Dual Function Heating (Radiant and Convection): remaining energy is wiped off by convection flow behind and over the top of unit, circulating warm air into the room - achieving balanced heating throughout

Ideal Spaces:
  • Offices
  • Hallways
  • Lobbies
  • Conference Rooms
  • Retail Spaces
  • Day Care Centers
  • Geriatric Facilities
  • Laboratories
  • Living Rooms
  • Kitchens
  • Bedrooms
  • Bathrooms
  • Basements

Specs

Voltage:

208V

Application:

Heating

Product Type:

Cove Heater

Length (Inches):

83"

BTU:

3583

Amperage:

5

Wattage:

1050

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Voltage
Application
Product Type
Length (Inches)
BTU
CURRENT ITEM
Product Image of RCC Series 83" Cove Heater - White (1050 Watts - 208V), RCC10508C
RCC Series 83" Cove Heater - White (1050 Watts - 208V), RCC10508C
SKU: RCC10508C-BERKO
208V
Heating
Cove Heater
83"
3583
208V
Heating
Wall Heater
83"
3583
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy