Shop Resideo Sale
Main product image of RCC Series 132" Cove Heater - White (1800 Watts - 277V), RCC18027C
Magnifying glass
Hover image to zoom

RCC Series 132" Cove Heater - White (1800 Watts - 277V), RCC18027C

Brand:
Berko
SKU:
RCC18027C-BERKO
Rating:
(0)
Q&A:
(0)
RCC Series 132" Cove Heater - White (1800 Watts - 277V), RCC18027C
Magnifying glass
Hover image to zoom
$616.73 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1800 Watts
Product Highlight: Voltage
277v
Product Highlight: BTU
6142
Product Highlight: Length (Inches)
132" Length
Product Highlight: Amperage
6.5 Amps

Description

–
RCC18027C-BERKO is a RCC Series 132" Cove Heater - White (1800 Watts - 208V) manufactured by BERKO.
For gentle heating in spaces where wall space is at a premium, select a cove heater. It mounts easily on the wall, providing warmth for your living room, bedroom, bathroom, basement or office.
Features:
  • Ideal for primary or supplemental comfort heat
  • Perfect where wall space is limited and gentle heat is desired
  • Extruded aluminum front panel provides a high efficiency, textured, radiating surface
  • Coated with high temperature textured paint, unit radiates a majority of its heat energy from front surface
  • New profile and unique hanging system provide optimal heat dissipation for uniform comfort
  • Easily wall-mounted; with all parts included
  • Provides clean, gentle, comfortable heat while allowing full usage of wall and floor spaces
  • No noise. No moving parts. No maintenance
  • No ceilings, walls or drapes to clean. No dried out ai
  • Dual Function Heating (Radiant and Convection): remaining energy is wiped off by convection flow behind and over the top of unit, circulating warm air into the room - achieving balanced heating throughout

Ideal Spaces:
  • Offices
  • Hallways
  • Lobbies
  • Conference Rooms
  • Retail Spaces
  • Day Care Centers
  • Geriatric Facilities
  • Laboratories
  • Living Rooms
  • Kitchens
  • Bedrooms
  • Bathrooms
  • Basements

Specs

–
Wattage:

1800

Application:

Heating

Product Type:

Cove Heater

BTU:

6142

Length (Inches):

132"

Voltage:

277v

Amperage:

6.5

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Wattage
Application
Product Type
BTU
Length (Inches)
1800
Heating
Cove Heater
6142
132"
1800
Heating
Wall Heater
6142
132"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy