Apply to be a TradeMaster!
Main product image of RCC Series 71" Cove Heater - White (900 Watts - 120V), RCC9012C
Magnifying glass
Hover image to zoom

RCC Series 71" Cove Heater - White (900 Watts - 120V), RCC9012C

Brand:
Berko
SKU:
RCC9012C-BERKO
Rating:
(0)
Q&A:
(0)
RCC Series 71" Cove Heater - White (900 Watts - 120V), RCC9012C
Magnifying glass
Hover image to zoom
$411.96 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Wattage
900 Watts
Product Highlight: Voltage
120v
Product Highlight: BTU
3072
Product Highlight: Amperage
7.5 Amps
Product Highlight: Length (Inches)
71" Length

Description

RCC9012C-BERKO is a RCC Series 71" Cove Heater - White (900 Watts - 120V) manufactured by BERKO.
For gentle heating in spaces where wall space is at a premium, select a cove heater. It mounts easily on the wall, providing warmth for your living room, bedroom, bathroom, basement or office.
Features:
  • Ideal for primary or supplemental comfort heat
  • Perfect where wall space is limited and gentle heat is desired
  • Extruded aluminum front panel provides a high efficiency, textured, radiating surface
  • Coated with high temperature textured paint, unit radiates a majority of its heat energy from front surface
  • New profile and unique hanging system provide optimal heat dissipation for uniform comfort
  • Easily wall-mounted; with all parts included
  • Provides clean, gentle, comfortable heat while allowing full usage of wall and floor spaces
  • No noise. No moving parts. No maintenance
  • No ceilings, walls or drapes to clean. No dried out ai
  • Dual Function Heating (Radiant and Convection): remaining energy is wiped off by convection flow behind and over the top of unit, circulating warm air into the room - achieving balanced heating throughout

Ideal Spaces:
  • Offices
  • Hallways
  • Lobbies
  • Conference Rooms
  • Retail Spaces
  • Day Care Centers
  • Geriatric Facilities
  • Laboratories
  • Living Rooms
  • Kitchens
  • Bedrooms
  • Bathrooms
  • Basements

Specs

BTU:

3072

Product Type:

Cove Heater

Amperage:

7.5

Wattage:

900

Application:

Heating

Length (Inches):

71"

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
BTU
Product Type
Wattage
Application
Length (Inches)
CURRENT ITEM
Product Image of RCC Series 71" Cove Heater - White (900 Watts - 120V), RCC9012C
RCC Series 71" Cove Heater - White (900 Watts - 120V), RCC9012C
SKU: RCC9012C-BERKO
3072
Cove Heater
900
Heating
71"
3072
Wall Heater
900W
Heating
71"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy