The Day Savers – A National Tradesmen Day Contest
Main product image of SED Fan-Forced Shallow Wall Heater (2,000 Watts - 240 Volt), SED2024
Magnifying glass
Hover image to zoom

SED Fan-Forced Shallow Wall Heater (2,000 Watts - 240 Volt), SED2024

Brand:
Berko
SKU:
SED2024-BERKO
Rating:
(0)
Q&A:
(0)
SED Fan-Forced Shallow Wall Heater (2,000 Watts - 240 Volt), SED2024
Magnifying glass
Hover image to zoom
$334.24 each
Backorder
Backorder
Get it Wed, Oct 7 - Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Wattage
2000, 1500 Watts
Product Highlight: Voltage
208/240V
Product Highlight: BTU
6820, 5115
Product Highlight: Color
White
Product Highlight: Amperage
8.3, 7.2 Amps

Description

SED2024-BERKO is a SED Fan-Forced Shallow Wall Heater (2,000 Watts - 240 Volt) manufactured by BERKO.
Bedrooms, kitchens, bathrooms and other domestic spaces get the extra comfort they need with this fan-forced wall heater. With the right accessories, this unit can be installed on the ceiling or surface-mounted on the wall.
Features:
  • Ideally suited for recessed shallow wall mount applications such as manufactured homes
  • Fast response open coil element for instantaneous heat and low maintenance
  • Dual Protection: Thermal cutout with indicator light and one-time thermal fuse
  • Field wiring compartment for ease of installation
  • Built-in double-pole thermostat on all units

Ideal Spaces
  • Bedrooms
  • Living/Family Rooms
  • Kitchens
  • Bathrooms
  • Basements
  • Offices
  • Conference Rooms
  • Hallways
  • Lobbies
  • Waiting Rooms

Grilled Dimensions:
  • Height: 14-1/2"
  • Width: 10-1/2"
  • Depth: 1-1/4"

Back Box Dimensions:
  • Height: 12-1/2"
  • Width: 9"
  • Depth: 2-3/8"

Specs

Color:

White

Voltage:

208/240V

BTU:

6820

5115

Amperage:

8.3

7.2

Wattage:

2000

1500

Application:

Heating

Phase:

1

Product Type:

Wall Heater

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
9am5:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Color
Voltage
BTU
Amperage
Wattage
CURRENT ITEM
Product Image of SED Fan-Forced Shallow Wall Heater (2,000 Watts - 240 Volt), SED2024
SED Fan-Forced Shallow Wall Heater (2,000 Watts - 240 Volt), SED2024
SKU: SED2024-BERKO
White
208/240V
6820
5115
8.3
7.2
2000
1500
Northern White
240v
208V
6824
5118
8.3
1500
2000
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy