The Day Savers – A National Tradesmen Day Contest
Main product image of VFK Commercial Fan Forced Electric Wall Heater (1500 Watts - 120V), VFK151F
Magnifying glass
Hover image to zoom

VFK Commercial Fan Forced Electric Wall Heater (1500 Watts - 120V), VFK151F

Brand:
Berko
SKU:
VFK151F
Rating:
(0)
Q&A:
(0)
VFK Commercial Fan Forced Electric Wall Heater (1500 Watts - 120V), VFK151F
Magnifying glass
Hover image to zoom
$440.00 each
Backorder
Backorder
Get it Wed, Oct 7 - Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Wattage
750, 1500 Watts
Product Highlight: Voltage
120v
Product Highlight: BTU
2559, 5118
Product Highlight: Amperage
12.5 Amps

Description

VFK151F is a VFK Commercial Fan Forced Electric Wall Heater (1500 Watts - 120V) manufactured by BERKO.
Entryways and vestibules stay warm and cozy when you install this fan-forced heater. Its high-capacity heating power is ideal for basements and playrooms, too. The unit is easy to install, thanks to its simple 3-piece design and integrated thermostat. Its fan delay feature helps prolong the life of your heater, too.
Features:
  • Contemporary commercial-grade steel grille designed to provide a clean appearance and rugged use
  • Manual reset thermal overheat protector disconnects power in the event of accidental blockage
  • Automatic fan delay eliminates cold drafts on start-up and discharges residual heat from the heater body during shut down
  • Integral double-pole thermostat allows for easy adjustment of room temperature to maintain desired comfort level
  • Positive OFF switch to assure heater will not operate if not needed
  • All units have a permanently lubricated enclosed fan motor, which creates long life, low maintenance, and distributes warmth throughout the area
  • Tamper-proof plug for thermostat hole

Ideal Spaces:
  • Mechanical Rooms
  • Vestibules
  • Entrance Ways
  • Lobbies
  • Hallways
  • Hotel Stairwells
  • Restaurants
  • Conference Rooms
  • Medical Offices
  • Basements
  • Living/Family Rooms

Specs

Wattage:

750

1500

BTU:

2559

5118

Application:

Heating

Amperage:

12.5

Phase:

1

Product Type:

Wall Heater

Voltage:

120v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Wattage
BTU
Application
Amperage
Voltage
CURRENT ITEM
Product Image of VFK Commercial Fan Forced Electric Wall Heater (1500 Watts - 120V), VFK151F
VFK Commercial Fan Forced Electric Wall Heater (1500 Watts - 120V), VFK151F
SKU: VFK151F
750
1500
2559
5118
Heating
12.5
120v
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy