Apply to be a TradeMaster!
Filter menu expanded

Filters

3 items
Reset

SORT

Product Availability
–

Show In Stock Only (1)

Size
–

4" (1)
5" (1)
6" (1)

Price Range
–

$30 to $35 (1)
$60 to $70 (1)
$80 to $90 (1)

Black Bar Head Cored Plugs

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of 4" Black Regular Cored Plug (Bar Head), Class 150
4" Black Regular Cored Plug (Bar Head), Class 150
SKU: 0318903200
Anvil
SKU: 0318903200
Brand: Anvil
$33.45 each
In Stock
Get 15 by Tue, Nov 24
In Stock
Get 15 by Tue, Nov 24
Compare
Product Image of 5" Black Regular Cored Plug (Bar Head), Class 150
5" Black Regular Cored Plug (Bar Head), Class 150
SKU: 0318903242
Anvil
SKU: 0318903242
Brand: Anvil
$64.59 each
Backorder
Get it by Wed, Dec 16 - Wed, Dec 23
Backorder
Get it by Wed, Dec 16 - Wed, Dec 23
Compare
Product Image of 6" Black Regular Cored Plug (Bar Head), Class 150
6" Black Regular Cored Plug (Bar Head), Class 150
SKU: 0318903283
Anvil
SKU: 0318903283
Brand: Anvil
$85.71 each
Backorder
Get it by Wed, Dec 16 - Wed, Dec 23
Backorder
Get it by Wed, Dec 16 - Wed, Dec 23
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Black Bar Head Cored Plugs

Black Bar Head Cored Plugs are black regular cored plugs with a bar head, sold as Anvil products and listed as Class 150. The listing includes 4 inch, 5 inch, and 6 inch sizes, and size is the spec that separates them. The product descriptions note that Ward Black Domestic Fittings are now sold as Anvil products, and that Anvil's parent company, ASC Engineered Solutions, has acquired Ward. Contractors who previously searched for Ward black domestic fittings should look for the Anvil name. The product names describe each plug as a regular cored plug with a bar head, so contractors can confirm the style before ordering. Matching the size and class on a plug matters because a plug only does its job when it matches the fitting it closes.

Subcategories

  • 4 Inch Black Regular Cored Plugs: The 4 inch black regular cored plug (bar head) is listed from Anvil as Class 150. Contractors use it to close a fitting of the matching size. Size is the listed spec, and it is 4 inches.
  • 5 Inch Black Regular Cored Plugs: The 5 inch black regular cored plug (bar head) is another Class 150 plug sold as an Anvil product. Installers pick it when the fitting being closed is the matching 5 inch size. The product description notes that Ward Black Domestic Fittings are now sold as Anvil products.
  • 6 Inch Black Regular Cored Plugs: The 6 inch black regular cored plug (bar head) is the largest of the three sizes described here, and it is listed as Class 150. Contractors use it to close a fitting of the matching 6 inch size. The product description notes that Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Buying Guide

Start with the size. The listing includes 4 inch, 5 inch, and 6 inch black regular cored plugs, and the size has to match the fitting being closed. Confirm the size on the original fitting before ordering.

Next, check the class. The plugs described here are listed as Class 150, so confirm that designation matches the other components and the job specification. Class and size together define the match.

Then confirm the head style. The plugs are listed as regular cored plugs with a bar head, so verify that style matches the original before ordering.

When comparing Black Bar Head Cored Plugs, note the brand change. Product descriptions explain that Ward Black Domestic Fittings are now sold as Anvil products, and that Anvil's parent company, ASC Engineered Solutions, has acquired Ward. Contractors working from documents that name Ward black domestic fittings should look for the Anvil listing.

Finally, remember that the product details described here do not state material, pressure rating, or thread details. Verify those requirements against the job specification or with the SupplyHouse team before ordering. Order sizes clearly when a job needs more than one, since the 4 inch, 5 inch, and 6 inch plugs are separate products. Recording the size and class on the job sheet makes reorders faster.

Frequently Asked Questions

What sizes of black bar head cored plugs are listed?

Black Bar Head Cored Plugs in this listing include 4 inch, 5 inch, and 6 inch sizes. Each is a black regular cored plug with a bar head, listed as Class 150. Confirm the size against the fitting before ordering.

Are the plugs sold as Anvil or Ward products?

The Black Bar Head Cored Plugs described here are sold as Anvil products. The product descriptions note that Ward Black Domestic Fittings are now sold as Anvil products, and that Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

What class are the black cored plugs?

The Black Bar Head Cored Plugs described here are listed as Class 150. Confirm that class against the job specification before ordering. Class 150 appears in each product name.

Do the product details list material or pressure rating?

The Black Bar Head Cored Plugs details described here list the brand, size, and Class 150 designation, but not material, pressure rating, or thread details. Verify those requirements against the job specification or with the SupplyHouse team.

How do I pick between the 4 inch, 5 inch, and 6 inch plugs?

Match the plug size to the fitting being closed, since the Black Bar Head Cored Plugs are listed by size. Each size is a separate product. Check the product page before ordering.

Didn't find what you're looking for? 
Let us know
.