Apply to be a TradeMaster!
Main product image of 4" Black Regular Cored Plug (Bar Head), Class 150
Magnifying glass
Hover image to zoom

4" Black Regular Cored Plug (Bar Head), Class 150

Brand:
Anvil
SKU:
0318903200
Rating:
(0)
Q&A:
(0)
4" Black Regular Cored Plug (Bar Head), Class 150
Magnifying glass
Hover image to zoom
$33.45 each
In Stock
In Stock
Get 15 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male Thread Type

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Black Plug

Specs

–
Size:

4"

Material:

Iron

Thread Type:

Male

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Thread Type
Connection Type
CURRENT ITEM
Product Image of 4" Black Regular Cored Plug (Bar Head), Class 150
4" Black Regular Cored Plug (Bar Head), Class 150
SKU: 0318903200
4"
Iron
Male
Threaded
4" Black Plug
SKU: BLP400C
4"
Malleable Iron
Male
Threaded
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy