Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (3)
Show
In Stock Only
(3)
Size
–
3/4" Filter (2)
3/4" (2)
1" Filter (2)
1" (2)
Price Range
–
$10 to $15 Filter (3)
$10 to $15 (3)
Home
Plumbing Supplies
PEX Plumbing
PEX Fittings
John Guest Push-Fit Fittings
John Guest Black SpeedFit CTS Twist & Lock Fittings
Black SpeedFit CTS Twist & Lock Couplers
Black SpeedFit CTS Twist & Lock Couplers
Need a little help?
View our Resources
3 items
FILTER
Grid
List
Sort: Default
PEI0428E Compare Checkbox
Compare
PEI0428E PEX Coupler, 3/4" CTS, Black
SKU:
PEI0428E
John Guest
SKU:
PEI0428E
Brand:
John Guest
–
+
$10.36
each
BOX UP & SAVE 12%
–
+
$45.35 box of 5
$9.07
each
ADD TO CART
Add to List
In Stock
Get 128 by
Tomorrow, Nov 17
Total Available: 143
In Stock
Get 128 by
Tomorrow, Nov 17
Total Available: 143
Add to List
PEI0436E Compare Checkbox
Compare
PEI0436E PEX Coupler, 1" CTS, Black
SKU:
PEI0436E
John Guest
SKU:
PEI0436E
Brand:
John Guest
–
+
$11.45
each
BOX UP & SAVE 4%
–
+
$165.60 box of 15
$11.04
each
ADD TO CART
Add to List
In Stock
Get 45 by
Tomorrow, Nov 17
Total Available: 79
In Stock
Get 45 by
Tomorrow, Nov 17
Total Available: 79
Add to List
PEI203628E Compare Checkbox
Compare
PEI203628E 1" x 3/4" CTS Black Reducing Coupler
SKU:
PEI203628E
John Guest
SKU:
PEI203628E
Brand:
John Guest
–
+
$13.35
each
BOX UP & SAVE 10%
–
+
$60.20 box of 5
$12.04
each
ADD TO CART
Add to List
In Stock
Get 16 by
Tomorrow, Nov 17
Total Available: 123
In Stock
Get 16 by
Tomorrow, Nov 17
Total Available: 123
Add to List
Resources
FAQs, Manuals & Videos
Videos
How to Measure Pipe and Fittings (Actual vs Nominal Size)
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video