Apply to be a TradeMaster!
Filter menu expanded

Filters

2 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Size
–

3/4" (1)
1" (1)

Price Range
–

$10 to $15 (2)

Black SpeedFit CTS Twist & Lock Elbows

Help Face
Need a little help?
2 items
Grid
List
Compare
Product Image of PEI0328E PEX Union Elbow, 3/4" CTS, Black
PEI0328E PEX Union Elbow, 3/4" CTS, Black
SKU: PEI0328E
John Guest
SKU: PEI0328E
Brand: John Guest
$14.11 each
BOX UP & SAVE 15%
$60.15 box of 5
$12.03 each
In Stock
Get 19 by Mon, Nov 23
In Stock
Get 19 by Mon, Nov 23
Compare
Product Image of PEI0336E PEX Union 90° Elbow, 1" CTS, Black
$12.55 each
BOX UP & SAVE 4%
$120.10 box of 10
$12.01 each
In Stock
Get 20 by Mon, Nov 23
In Stock
Get 20 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Black SpeedFit CTS Twist & Lock Elbows

Black SpeedFit CTS Twist & Lock Elbows are push-to-connect fittings that turn a CTS pipe run without solder, glue, or tools. The listing includes John Guest black PEX union elbows in 3/4 inch and 1 inch CTS sizes. The product description says John Guest push-to-connect fittings join copper, PEX, or CPVC pipe in any combination. Each fitting uses a collet with stainless steel teeth that grips the pipe once it's fully inserted, and an EPDM O-ring forms the seal. A locking cap secures the pipe, and a twist of the cap releases it, so a fitting can be disconnected without tools. Installers reach for these elbows when a run needs a turn and the job calls for a tool-free connection. Matching the elbow size and connection type to the pipe before the rough-in starts keeps the install moving and the joint dependable.

Subcategories

  • 3/4 Inch CTS Union Elbows: The PEI0328E is a black John Guest PEX union elbow sized for 3/4 inch CTS. Plumbers use this style to turn a run of copper, PEX, or CPVC without solder, glue, or tools. A collet with stainless steel teeth grips the pipe once it's fully inserted. Confirm the pipe is 3/4 inch CTS before ordering.
  • 1 Inch CTS Union 90 Degree Elbows: The PEI0336E is a black John Guest union 90 degree elbow sized for 1 inch CTS. Installers use it on larger CTS lines that need a 90 degree turn. An EPDM O-ring provides the seal, and a locking cap secures the pipe. Pick it when the line is 1 inch CTS rather than 3/4 inch.
  • Twist and Lock Elbows for Mixed Pipe: The John Guest elbows on this page join copper, PEX, or CPVC pipe in any combination. Contractors use them on mixed-material runs where one fitting style has to cover different pipe types. A collet with stainless steel teeth grips the pipe, and the locking cap releases with a twist. Confirm the connection type is CTS before ordering.

Buying Guide

Start with the pipe size. The listed elbows are sized for 3/4 inch and 1 inch CTS, and the elbow has to match the pipe it joins. Confirm the connection type reads CTS on the product page before adding a fitting to a job.

Next, confirm the pipe material. John Guest push-to-connect fittings join copper, PEX, or CPVC in any combination, so one elbow style can cover a mixed-material run. Once the pipe is fully inserted, the collet's stainless steel teeth grip it, and the EPDM O-ring forms the seal.

When comparing Black SpeedFit CTS Twist & Lock Elbows, read each product title for the angle. The 1 inch PEI0336E is listed as a 90 degree elbow, while the 3/4 inch PEI0328E is listed as a PEX union elbow, so confirm the angle on the product page rather than assuming it.

Think about service access too. The locking cap releases with a twist and no tools, which suits runs that may need to be taken apart later. Match the fitting style to how the line will be maintained.

Finally, read the full description for the model on the job. Specs vary from one product to the next, and one fitting's details don't describe the whole category. Black finish appears in each product name, so confirm it when matching existing lines.

Frequently Asked Questions

Do Black SpeedFit CTS Twist & Lock Elbows need solder or glue?

No. The product description says John Guest push-to-connect elbows join copper, PEX, or CPVC with no solder, glue, or tools required. A collet with stainless steel teeth grips the pipe, and an EPDM O-ring forms the seal.

What pipe types do Black SpeedFit CTS Twist & Lock Elbows connect?

The John Guest elbows on this page join copper, PEX, or CPVC pipe in any combination, per the product description. Black SpeedFit CTS Twist & Lock Elbows are listed with a CTS connection type, so confirm the pipe size before ordering.

What sizes come in Black SpeedFit CTS Twist & Lock Elbows?

The listed examples include a 3/4 inch elbow (PEI0328E) and a 1 inch elbow (PEI0336E), both black with a CTS connection. Check the product page for the exact model and size on the job.

How do I disconnect a twist and lock elbow?

The product description says a locking cap secures the pipe and that disconnection needs no tools, using a twist of the cap. Follow the manufacturer's instructions for the exact procedure on the fitting in hand.

What seals the joint in these black CTS elbows?

An EPDM O-ring provides the seal in the John Guest elbows, per the product description. A collet with stainless steel teeth grips the pipe, so the joint relies on the O-ring and collet pairing rather than solder or glue.

Didn't find what you're looking for? 
Let us know
.