Apply to be a TradeMaster!
Filter menu expanded

Filters

2 items
Reset

SORT

Product Availability
–

Show In Stock Only (1)

Size
–

3/4" (1)
1" (1)

Price Range
–

$10 to $15 (1)
$15 to $20 (1)

Black SpeedFit CTS Twist & Lock Tees

Help Face
Need a little help?
2 items
Grid
List
Compare
Product Image of PEI0236E PEX Union Tee, 1" CTS, Black
$16.43 each
BOX UP & SAVE 6%
$77.35 box of 5
$15.47 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Black SpeedFit CTS Twist & Lock Tees

Black SpeedFit CTS Twist & Lock Tees are push-to-connect tees from John Guest that join Copper, PEX, or CPVC pipe in any combination with no solder, glue, or tools required. The sizes shown include the 3/4 inch PEI0228E and the 1 inch PEI0236E, both black PEX union tees. The product descriptions call them push-to-connect water softener tees. Each fitting uses a collet with stainless steel teeth that grips the pipe when fully inserted, and an EPDM O-Ring provides the seal. A locking cap locks the pipe in place, and disconnection needs no tools. For plumbers, a tee that joins mixed pipe types without a torch or adhesive cuts installation steps. Choosing the right tee starts with the pipe size and the pipe material on each leg.

Subcategories

  • 3/4 Inch PEX Union Tees (PEI0228E): The PEI0228E is a 3/4 inch CTS black PEX union tee from John Guest. Plumbers use it to join Copper, PEX, or CPVC pipe in any combination at a branch. It uses a collet with stainless steel teeth and an EPDM O-Ring. The listed size is 3/4 inch.
  • 1 Inch PEX Union Tees (PEI0236E): The PEI0236E is a 1 inch CTS black PEX union tee from John Guest. Installers use it for larger branches that join Copper, PEX, or CPVC pipe in any combination. It uses a collet with stainless steel teeth and an EPDM O-Ring. The listed size is 1 inch.
  • Push-to-Connect Water Softener Tees: The product descriptions call the tees push-to-connect water softener tees. Installers use them to join Copper, PEX, or CPVC pipe in any combination with no solder, glue, or tools. When twisted into place, the locking cap locks the pipe. Disconnection needs no tools, since twisting the cap unlocks the pipe.

Buying Guide

Start with the pipe size. The tees shown here list 3/4 inch and 1 inch sizes, so match the tee to the CTS line it will serve. Confirm the pipe material next. John Guest describes the tees for joining Copper, PEX, or CPVC pipe in any combination, which helps on retrofit work where pipe types change at the branch. Pipe other than those three types needs a different fitting.

When comparing Black SpeedFit CTS Twist & Lock Tees, look at the model number and the size together. The PEI0228E is the 3/4 inch tee and the PEI0236E is the 1 inch tee. Both are black PEX union tees with a collet that has stainless steel teeth and an EPDM O-Ring seal. Think about the job conditions as well. No solder, glue, or tools are required to join the pipe, which keeps an open flame out of the job.

Consider future service. Disconnection needs no tools, since twisting the cap unlocks the pipe, so a tee can be taken apart for service. Check that the pipe is fully inserted when installing. Compare the 3/4 inch and 1 inch options against the line size at each branch before ordering. Verify pressure and temperature ratings with the manufacturer or the SupplyHouse team, since this guide does not cover them.

Frequently Asked Questions

What pipe types do Black SpeedFit CTS Twist & Lock tees join?

Black SpeedFit CTS Twist & Lock Tees from John Guest join Copper, PEX, or CPVC pipe in any combination. No solder, glue, or tools are required. Confirm the pipe size before ordering.

What sizes are the twist and lock tees?

The Black SpeedFit CTS Twist & Lock Tees shown here include the PEI0228E in 3/4 inch and the PEI0236E in 1 inch. Both are black PEX union tees. Check the listing for any other sizes.

How do I disconnect a twist and lock tee?

Disconnection on Black SpeedFit CTS Twist & Lock Tees needs no tools. Twisting the locking cap unlocks the pipe. Follow the manufacturer's instructions for the specific fitting.

What holds the pipe inside the fitting?

Each of the Black SpeedFit CTS Twist & Lock Tees uses a collet with stainless steel teeth that grips the pipe when fully inserted. An EPDM O-Ring provides the seal. The locking cap locks the pipe for security.

Are these tees made for water softener hookups?

The product descriptions call the Black SpeedFit CTS Twist & Lock Tees push-to-connect water softener tees. They join Copper, PEX, or CPVC pipe in any combination. Confirm the application with the manufacturer for any specific system.

Didn't find what you're looking for? 
Let us know
.