Apply to be a TradeMaster!
Main product image of Copper Two-Way Splice Connector, Long Barrel, Wire Size 300 kcmil (White), 54814
Magnifying glass
Hover image to zoom

Copper Two-Way Splice Connector, Long Barrel, Wire Size 300 kcmil (White), 54814

Brand:
Blackburn
SKU:
54814
Rating:
(0)
Q&A:
(0)
Copper Two-Way Splice Connector, Long Barrel, Wire Size 300 kcmil (White), 54814
Magnifying glass
Hover image to zoom
$41.64 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
Butt Splice Terminal: Crimp-On Connection, 300 MCM White, 3-1/2" OAL

Specs

–
Features:

Non-Insulated

Color:

White

AWG:

300 kcmil

Product Type:

Butt Splice

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy