Apply to be a TradeMaster!
Main product image of High-Strength Split-Bolt Connector, 10 Str.-12 Sol
Magnifying glass
Hover image to zoom

High-Strength Split-Bolt Connector, 10 Str.-12 Sol

Brand:
Blackburn
SKU:
9H
Rating:
(0)
Q&A:
(0)
High-Strength Split-Bolt Connector, 10 Str.-12 Sol
Magnifying glass
Hover image to zoom
$4.85 each
In Stock
In Stock
Get 760 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze Alloy

Description

–
High-Strength Split-Bolt Connector, 10 Str.-12 Sol

Product Features
  • For copper-to-copper connections
  • Bolt and nut of high-strength corrosion-resistant bronze alloy
  • Bolt and nut of hex design up to 350 kcm
  • Tin plated for low contact resistance
  • Tested and listed to UL486C, UL467 for grounding and for direct burial through Cat. No. 40H

Specs

–
Product Type:

Connector

Run AWG Max:

10 Str.

Run AWG Min:

12 Sol.

Tap AWG Max:

10 Str.

Tap AWG Min:

12 Sol.

Material:

Bronze Alloy

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy