Split Bolt Connectors join two or more electrical conductors together with a mechanical bolt and grooved bar rather than solder, crimping, or a set screw. SupplyHouse carries Blackburn high-strength split bolt connectors with bronze alloy bolts and nuts that are tin plated for low contact resistance, tested and listed to UL486C for copper-to-copper connections and UL467 for grounding and direct burial use. The line covers a wide conductor range, from smaller solid sizes up through 4/0 stranded conductors, with hex-style bodies rated up to 350 kcmil on the larger connectors. Electricians tighten the bolt with a wrench to the connector's rated torque, such as 135 in-lb on the Blackburn 6H model, to properly seat the conductors inside the connector body. Because the connection point often ends up taped, buried, or otherwise hard to reach after final inspection, choosing a connector rated for the conductor size and environment up front matters more than it does with an accessible junction box splice.
Subcategories
Buying Guide
Match the connector to the conductor sizes being joined first, since split bolt connectors are sized for a specific range rather than one universal fit; the Blackburn line alone spans models from small solid conductors up through 4/0 stranded and 350 kcmil. Check both conductors going into the connector, since a split bolt often joins a larger feeder to a smaller tap conductor, and the connector's rated range needs to cover the largest wire in the splice. Material matters next: Blackburn's bronze alloy body with tin plating is tested and listed to UL486C for copper-to-copper connections, so aluminum conductors need a connector specifically rated for that application rather than a standard copper-to-copper split bolt. Torque is not optional on these connections; the bolt needs to reach the manufacturer's rated torque, such as 135 in-lb on the Blackburn 6H, to seat the conductors and keep contact resistance low over time. For splices that will end up buried, taped, or otherwise inaccessible after inspection, confirm the connector also carries a UL467 listing for grounding and direct burial use rather than assuming a standard copper-to-copper listing covers that application. Split Bolt Connectors handle these permanent, hard-to-reach splices well precisely because the mechanical bolt connection does not depend on solder or a spring-loaded twist-on cap. Finally, keep a properly sized wrench on hand for the larger connector sizes, since reaching rated torque on a 30H-class connector takes more leverage than a standard nut driver provides.
Frequently Asked Questions
What size conductors can a split bolt connector handle?
Split bolt connectors cover a range of conductor sizes depending on the model, with the Blackburn line spanning from small solid conductors up through 4/0 stranded and hex-style bodies rated up to 350 kcmil. Checking both conductors going into the splice against the connector's rated range confirms the right model for the job. Using a connector rated below the actual conductor size risks a loose connection that overheats over time.
Are split bolt connectors rated for aluminum conductors?
Standard copper-to-copper split bolt connectors, including Blackburn's UL486C listed line, are built and tested for copper conductors rather than aluminum. Joining aluminum conductors calls for a connector specifically rated for aluminum or aluminum-to-copper use rather than a standard copper split bolt. Checking the connector's listing before use prevents a connection that is rated for the wrong conductor material.
What torque should a split bolt connector be tightened to?
Split bolt connectors carry a manufacturer-rated torque value, such as 135 in-lb on the Blackburn 6H model, that confirms the bolt is seated properly on the conductors. Reaching this torque value keeps contact resistance low and reduces the chance of a loose connection developing heat over time. Larger connector sizes generally require more torque and a bigger wrench to reach the rated value.
Can a split bolt connector be used underground or in a direct burial application?
Split bolt connectors rated for grounding and direct burial carry a UL467 listing in addition to the standard UL486C copper-to-copper rating. Confirming this listing on the specific connector model matters before burying a splice below grade or bonding a grounding electrode conductor. A connector without the UL467 listing should stay in an accessible, above-grade location instead.
Why use a split bolt connector instead of a twist-on wire connector?
Split bolt connectors use a mechanical bolt and grooved bar to join conductors, which works better than a twist-on cap for larger conductors, feeder taps, and grounding connections. The bolted connection does not depend on a spring inside a plastic cap, making it a common choice for splices that will end up taped, buried, or otherwise hard to reach after inspection. Twist-on connectors remain a faster option for smaller branch circuit splices in an accessible box.