Apply to be a TradeMaster!
Main product image of ALCUL Two-Conductor, One-Hole Mount, Slotted Screw, 14 AWG-1/0 Str
Magnifying glass
Hover image to zoom

ALCUL Two-Conductor, One-Hole Mount, Slotted Screw, 14 AWG-1/0 Str

Brand:
Blackburn
SKU:
ADR11-21
Rating:
(2)
Q&A:
(0)
ALCUL Two-Conductor, One-Hole Mount, Slotted Screw, 14 AWG-1/0 Str
Magnifying glass
Hover image to zoom
$4.70 each
BOX UP & SAVE 11%
$50.40 box of 12
$4.20 each
In Stock
In Stock
Get 28 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Finish
Tin

Description

–
ALCUL Two-Conductor, One-Hole Mount, Slotted Screw, 14 AWG-1/0 Str

Product Features
  • All-aluminum-body lugs for use on copper and aluminum conductors
  • Easy installation – No special tools required
  • Tin plated for low contact resistance

Specs

–
Product Type:

Conductor

Style:

Slotted Head

Number of Holes:

1

AWG:

14-1/0

Material:

Aluminum

Finish:

Tin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good product

these make good grounds for my car.😁👍
Vic
Buffalo
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just What I needed

I got these to connect aluminum and copper cable on an air-conditioner. This is the proper type connector for this. I've had to replace 8 units in the last 6 years were people used wire nuts and they burned up. This lady got lucky where the damage was contained to the connection box. They work great for doing this. Well made and not too expensive.
GeorgeinKanab
Kanab, UT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy