Apply to be a TradeMaster!
Main product image of ALCUL Single-Conductor, One-Hole Mount, Slotted Screw, 14 AWG-6 Str
Magnifying glass
Hover image to zoom

ALCUL Single-Conductor, One-Hole Mount, Slotted Screw, 14 AWG-6 Str

Brand:
Blackburn
SKU:
ADR6
Rating:
(0)
Q&A:
(0)
ALCUL Single-Conductor, One-Hole Mount, Slotted Screw, 14 AWG-6 Str
Magnifying glass
Hover image to zoom
$1.28 each
In Stock
In Stock
Get 60 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Finish
Tin

Description

–
ALCUL Single-Conductor, One-Hole Mount, Slotted Screw, 14 AWG-6 Str

Product Features
  • All-aluminum-body lugs for use on copper and aluminum conductors
  • Easy installation – No special tools required
  • Tin plated for low contact resistance

Specs

–
Product Type:

Conductor

Style:

Slotted Head

Number of Holes:

1

AWG:

14-6

Material:

Aluminum

Finish:

Tin

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

ALCUL Single-Conductor, One-Hole Mount, Slotted Screw, 14 AWG-2 Str
SKU: ADR2
Blackburn
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy