Apply to be a TradeMaster!
Main product image of Multi-Tap Encapsulated Cable Block, 2-Way Config., 2 Outlets, 250 AWG-6 Str
Magnifying glass
Hover image to zoom

Multi-Tap Encapsulated Cable Block, 2-Way Config., 2 Outlets, 250 AWG-6 Str

Brand:
Blackburn
SKU:
CSB-250-2
Rating:
(1)
Q&A:
(0)
Multi-Tap Encapsulated Cable Block, 2-Way Config., 2 Outlets, 250 AWG-6 Str
Magnifying glass
Hover image to zoom
$26.89 each
In Stock
In Stock
Get 57 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
2
Product Highlight: Material
Aluminum
Product Highlight: Color
Clear
Product Highlight: Standards Met
UL E9809 Standards Met

Description

–
Multi-Tap Encapsulated Cable Block, 2-Way Config., 2 Outlets, 250 AWG-6 Str

Product Features
  • These dual-rated blocks can be used with copper or aluminum cable.
  • Versatile design supports a wide range of cable sizes and number of outlets available in two-way configurations.
  • Clear PVC insulation enables safe and time-saving installation with no taping required
  • Meets or exceeds ANSI C119.4 specification

Specs

–
Product Type:

Cable Block

Type:

2-Way

Number of Outlets:

2

AWG:

250-6

Material:

Aluminum

Color:

Clear

Standards Met:

UL E9809

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Multi-Tap Encapsulated Splice, 1-Way Configuration, 2 Outlets, 250 AWG-6 Str
SKU: CSR-250
Blackburn

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

You can use it in multiple ways
master
MN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy