Apply to be a TradeMaster!
Main product image of 1-1/4" Insulating Plastic Conduit Bushing
Magnifying glass
Hover image to zoom

1-1/4" Insulating Plastic Conduit Bushing

Brand:
Southwire
SKU:
834TZ
Rating:
(0)
Q&A:
(0)
1-1/4" Insulating Plastic Conduit Bushing
Magnifying glass
Hover image to zoom
$0.35 each
BOX UP & SAVE 14%
$7.50 box of 25
$0.30 each
In Stock
In Stock
Get 532 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic
Product Highlight: Size
1-1/4"

Description

–
105°C Flame Retardant

Specs

–
Size:

1-1/4"

Material:

Thermoplastic

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours:
Closed Now
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" Insulating Non-Metallic Conduit Bushing
SKU: BU-506
Steel City
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy