Apply to be a TradeMaster!
Main product image of 1/2"-1" IPS Cast Bronze Ground Clamp, 10-4 AWG
Magnifying glass
Hover image to zoom

1/2"-1" IPS Cast Bronze Ground Clamp, 10-4 AWG

Brand:
Blackburn
SKU:
JJR
Rating:
(0)
Q&A:
(0)
1/2"-1" IPS Cast Bronze Ground Clamp, 10-4 AWG
Magnifying glass
Hover image to zoom
$7.62 each
In Stock
In Stock
Get 1,383 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 1"
Product Highlight: Material
Bronze

Description

–
1/2"-1" IPS Cast Bronze Ground Clamp, 10-4 AWG

Similar to aluminum water pipe clamp but lighter in construction.

Specs

–
Product Type:

Clamp

Size:

1/2"

1"

AWG:

10-4

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Copper x Female Adapter
SKU: 30160
Elkhart
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy