Apply to be a TradeMaster!
Main product image of 3/8"-3/4" Nom. Diameter Wide-Range Ground Rod Clamp
Magnifying glass
Hover image to zoom

3/8"-3/4" Nom. Diameter Wide-Range Ground Rod Clamp

Brand:
Blackburn
SKU:
JWR
Rating:
(0)
Q&A:
(0)
3/8"-3/4" Nom. Diameter Wide-Range Ground Rod Clamp
Magnifying glass
Hover image to zoom
$6.08 each
BOX UP & SAVE 13%
$132.75 box of 25
$5.31 each
In Stock
In Stock
Get 63 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 3/4"
Product Highlight: Material
Copper

Description

–
3/8"-3/4" Nom. Diameter Wide-Range Ground Rod Clamp

Product Features
  • UL® listed for both copper-clad and galvanized ground rods.
  • UL listed for direct burial in earth/concret
  • Constructed from bronze alloy and high-performance stainless steel bolt
  • Provides wide range of connection sizes
  • More than 300 lbs. torque capacity

Specs

–
Product Type:

Clamp

Size:

3/8"

3/4"

Material:

Copper

AWG:

10-1/0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy