Blackburn is a brand of mechanical, compression, and exothermic electrical connectors currently offered by ABB Electrification U.S. The line covers grounding and bonding hardware used across electrical, utility, and industrial wiring work.
Blackburn's catalog spans both copper and dual rated aluminum connectors. This gives electrical contractors and utility crews a single brand for a range of termination methods and conductor materials.
Product Lines
The Blackburn mechanical connector line includes split bolt connectors in copper and aluminum, service post connectors, and insulation piercing connectors. It also includes two bolt connectors, power distribution blocks, and parallel groove connectors and splicers.
The compression side of the line includes Color-Keyed lugs made from oxygen free copper, along with silicon bronze connectors paired with stainless steel hardware for larger sizes. EZGround connectors round out the grounding specific hardware in the lineup.
Why Contractors Specify Blackburn
Electricians and utility contractors specify Blackburn connectors because the line covers both compression and mechanical connection methods in copper and aluminum. A single order can cover split bolts for low voltage taps as well as heavier lugs for service entrance and grounding conductors.
The Color-Keyed compression system uses color coded dies matched to connector size. This helps a crew keep the right die paired with the right lug size on a job site with multiple conductor sizes in play. Having mechanical, compression, and exothermic options under one brand lets a contractor standardize on a single connector line across different termination methods.
How to Choose Blackburn Products
Choosing between a mechanical and a compression Blackburn connector generally comes down to whether the crew has a compression tool and matching die set on site. Compression connections need the correct Color-Keyed die for that lug size. Split bolt and other mechanical connectors tighten with a standard wrench.
Conductor material matters too: copper and dual rated aluminum connectors are not interchangeable, so the connector material needs to match the conductor being terminated. For larger conductor sizes, the silicon bronze connectors paired with stainless steel hardware are built for the higher yield strength those terminations need.
Frequently Asked Questions
What is the difference between Blackburn's mechanical and compression connectors?
Mechanical connectors, like split bolts and service post connectors, are tightened with a wrench and can be removed and reinstalled. Compression connectors are permanently crimped onto the conductor using a compression tool and a Color-Keyed die matched to the lug size.
What is a Color-Keyed die used for?
The Color-Keyed die is a color coded compression die that matches a specific Blackburn lug size. A crew can use it to quickly confirm the correct die for the connector being crimped.
What are Color-Keyed lugs made from?
Color-Keyed lugs are manufactured from 99.9 percent pure, oxygen free copper for conductivity and durability.
What are EZGround connectors used for?
EZGround connectors are Blackburn's line of grounding specific connectors, built for bonding and grounding conductor terminations rather than general circuit splicing.
Are Blackburn connectors made for outdoor or utility applications?
Yes. Blackburn's product line includes connectors for outside plant, utility, and industrial grounding applications, as well as standard indoor electrical work. The right connector depends on the specific application.