Apply to be a TradeMaster!
Main product image of Color-Coordinated Metal Basket Strainer - Volcano Gray, 203441
Magnifying glass
Hover image to zoom

Color-Coordinated Metal Basket Strainer - Volcano Gray, 203441

Brand:
Blanco
SKU:
203441
Rating:
(0)
Q&A:
(0)
Color-Coordinated Metal Basket Strainer - Volcano Gray, 203441
Magnifying glass
Hover image to zoom
$97.20 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Volcano Gray

Description

–
Missing the finishing touch? BLANCO kitchen sink basket strainers perfectly complement all of our SILGRANIT kitchen sinks. The BLANCO sink basket strainer creates a tight seal to prevent food and debris from clogging up your pipes while giving you the option to allow water to drain through - ideal for food prep. Making prep-work more pleasing and clean-up less complicated, the BLANCO color-coordinated sink strainer adds an element of style to your sink by creating a seamless look. Strong and durable, these sink strainers are easy to maintain and are the perfect finishing touch for any hardworking BLANCO UNIT.

Features
  • Fits universal 3.5" drain openings
  • Practical open/close design creates a tight protective seal when in use
  • Color-coordinated to match all BLANCO SILGRANIT sinks
  • Simple to remove for rinsing, cleaning and maintenance
  • Protect your plumbing by preventing food and debris from causing blockages

Specs

–
Warranty:

1 Year

Material:

Stainless Steel

Product Type:

Strainer

Finish:

Volcano Gray

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy