Apply to be a TradeMaster!
Main product image of Wood Cutting Board for Performa Cascade Sink, 222591
Magnifying glass
Hover image to zoom

Wood Cutting Board for Performa Cascade Sink, 222591

Brand:
Blanco
SKU:
222591
Rating:
(0)
Q&A:
(0)
Wood Cutting Board for Performa Cascade Sink, 222591
Magnifying glass
Hover image to zoom
$223.20 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Wood
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Material
Walnut Wood

Description

–

BLANCO's premium wood cutting boards are the ultimate in functional style. Create the perfect workstation by adding a cutting board to your sink, while accentuating its look with warm wood. The ultra-durable cutting board is custom-designed to perfectly sit inside the sink's ledge so you can comfortably wash, dry, peel and chop at countertop height, making it easy to wipe the excess into the bowl below. Designed to make your kitchen life easier our cutting boards are made to stand up to whatever you're cutting, chopping, dicing and slicing, while preserving coveted counterspace. Bring your culinary experience to the next level.

  • Measures 13.75" L X 19.53" WProduced from Walnut wood
  • Features non-slip protective feet for countertop use
  • Perfectly sits inside the sink's ledge, so you can comfortably wash, dry, peel, and chop at countertop height

Specs

–
Country of Origin:

USA

Finish:

Wood

Warranty:

1 Year

Material:

Walnut Wood

Series:

Performa

Product Type:

Cutting Board

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy