Apply to be a TradeMaster!
Main product image of Precision/Quatrus Colander, 224387
Magnifying glass
Hover image to zoom

Precision/Quatrus Colander, 224387

Brand:
Blanco
SKU:
224387
Rating:
(0)
Q&A:
(0)
Precision/Quatrus Colander, 224387
Magnifying glass
Hover image to zoom
$358.20 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Stainless Steel
Product Highlight: Warranty
1 Year Warranty

Description

–
Prep work just got easier. Designed to fit right inside your sink bowl for space-saving drying convenience, this mesh basket is multi-functional and can be used for both drying dishes and as a colander for rinsing fruits and veggies. Save highly-coveted counterspace and organize your kitchen workspace in style by adding accessories to your kitchen workspace.
Features
  • Measures 17.56" L X 10.63" W X 3.5" D
  • Custom-designed to fits all PRECISION 16" and QUATRUS sinks except bar sinks
  • Made from durable stainless steel
  • Non-skid protective feet for use on countertop and for added protection
  • Dishwasher safe

Specs

–
Material:

Stainless Steel

Finish:

Stainless Steel

Warranty:

1 Year

Product Type:

Colander

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy