Apply to be a TradeMaster!
Main product image of Valea Cutting Board for Valea Super Single Sinks, 230972
Magnifying glass
Hover image to zoom

Valea Cutting Board for Valea Super Single Sinks, 230972

Brand:
Blanco
SKU:
230972
Rating:
(0)
Q&A:
(0)
Valea Cutting Board for Valea Super Single Sinks, 230972
Magnifying glass
Hover image to zoom
$130.20 each
In Stock
In Stock
Get 13 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Finish
Wood
Product Highlight: Material
Red Alder Wood

Description

–
Accentuate your sink with the look of warm wood while you slice and dice with ease. BLANCO's premium wood cutting boards are the ultimate sink accessory and offer more than just beauty. Our ultra-durable cutting boards are custom-designed to fit right on your sink and can stand up to whatever you're cutting, chopping, dicing and slicing. You can now prep all of your favorite foods right on top of your sink and easily wipe the excess into the bowl below. This cutting board even comes with rubber feet for countertop use. Our cutting boards are highly functional and will add a touch of beauty to any kitchen space.
Features
  • Measures 11.81" L X 20.86" W
  • Custom-designed to fit BLANCO VALEA SUPER SINGLE KITCHEN SINK models
  • Features non-slip protective feet for countertop use
  • Cutting board perfectly sits inside the sink's ledge, so you can comfortably wash, dry, peel, and chop at countertop height
  • Produced from Red Alder Wood
  • All BLANCO accessories feature a one year limited warranty

Specs

–
Warranty:

1 Year

Product Type:

Cutting Board

Finish:

Wood

Material:

Red Alder Wood

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy