Apply to be a TradeMaster!
Main product image of Stainless Steel Elevated Sink Grid for Quatrus Ergon, Cerana 33" and Cuvee 32" Super Single Sinks, 231608
Magnifying glass
Hover image to zoom

Stainless Steel Elevated Sink Grid for Quatrus Ergon, Cerana 33" and Cuvee 32" Super Single Sinks, 231608

Brand:
Blanco
SKU:
231608
Rating:
(0)
Q&A:
(0)
Stainless Steel Elevated Sink Grid for Quatrus Ergon, Cerana 33" and Cuvee 32" Super Single Sinks, 231608
Magnifying glass
Hover image to zoom
$153.57 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Material
Stainless Steel

Description

–
The BLANCO QUATRUS MULTI-LEVEL GRID is designed to be used in a variety of ways. With an elevated sink grid, you can fill a pot of water without bending over, easily dry dishes, or rinse fruits and veggies with ease. BLANCO elevated grids are heat-resistant and can be safely washed in the dishwasher. Each of our stainless steel sink grids is custom designed to achieve a perfect fit to protect the handcrafted beauty of your BLANCO sink - offering convenience, flexibility and style.
Features
  • Measures 10.88" L X 15.44" W
  • Custom-fitted for BLANCO QUATRUS SUPER SINGLE Undermount Kitchen Sink
  • Made from durable stainless steel
  • Non-skid protective feet and side bumpers for added stability and protection
  • Heat-resistant and dishwasher safe

Specs

–
Finish:

Stainless Steel

Warranty:

1 Year

Material:

Stainless Steel

Product Type:

Grid

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy