Apply to be a TradeMaster!
Main product image of Stainless Steel Sink Grid for Quatrus 25" Sink, 233078
Magnifying glass
Hover image to zoom

Stainless Steel Sink Grid for Quatrus 25" Sink, 233078

Brand:
Blanco
SKU:
233078
Rating:
(0)
Q&A:
(0)
Stainless Steel Sink Grid for Quatrus 25" Sink, 233078
Magnifying glass
Hover image to zoom
$163.51 each
In Stock
In Stock
Get 5 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Stainless Steel
Product Highlight: Warranty
1 Year Warranty

Description

–
Upgrade your kitchen sink with BLANCO's custom-designed grid. Our sink grid is the perfect fit for your BLANCO sink and protects it from cookware, dishes and utensils. This stainless steel basin rack is designed to sit on the bottom of your sink and allows water to drain underneath, so you can rinse dishes without worry. Plus, it doubles as a convenient in-sink drying rack for all your glassware, utensils, and plates. Combine the sink grid with other BLANCO accessories like floating grids, colanders, cutting boards and more to maximize your sink's functionality.
Features
  • Custom-fitted for BLANCO QUATRUS 25" Kitchen Sinks
  • Made from durable, corrosion-resistant stainless steel
  • Rear drain opening for easy access to drain
  • Non-skid protective feet and side bumpers for added stability and protection
  • Dishwasher safe
  • Trusted for over 95 years, BLANCO grids are covered by a One Year Limited Warranty

Specs

–
Material:

Stainless Steel

Finish:

Stainless Steel

Warranty:

1 Year

Product Type:

Grid

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy