Shop Resideo Sale
Main product image of Stainless Steel Floating Sinks Grid for Ikon/Vintera 30" Sinks, 233530
Magnifying glass
Hover image to zoom

Stainless Steel Floating Sinks Grid for Ikon/Vintera 30" Sinks, 233530

Brand:
Blanco
SKU:
233530
Rating:
(0)
Q&A:
(0)
Stainless Steel Floating Sinks Grid for Ikon/Vintera 30" Sinks, 233530
Magnifying glass
Hover image to zoom
$145.01 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Finish
Stainless Steel
Product Highlight: Material
Stainless Steel

Description

–
The BLANCO FLOATING SINK GRID is a strong, durable grid that floats a few inches above the bottom of the sink, providing a second level for cleaning and prepping. Strong enough to hold the weight of heavy pots and pans, the floating grid makes kitchen tasks easier. This grid can also be used as a countertop trivet for hot pots and pans or as a cooling rack for baked goods. Constructed of stainless steel with rubber feet and bumpers designed for a tight, secure grip on the inside of your sink or on your countertop. Add functionality and beauty to your kitchen with a high-quality, dishwasher-safe floating grid.
Features
  • Measures 9.88" L X 14.44" W
  • Custom-fitted for all BLANCO IKON & VINTERA 30" Farmhouse Kitchen Sink
  • Made from durable stainless steel
  • Non-skid protective feet and side bumpers for added stability and protection
  • Heat-resistant and dishwasher safe

Specs

–
Warranty:

1 Year

Finish:

Stainless Steel

Material:

Stainless Steel

Product Type:

Grid

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy