Apply to be a TradeMaster!
Main product image of Stainless Steel Floating Grid for Precis 60/40, 50/50, CASCADE, 21", 24" & 27" Sink, 233542
Magnifying glass
Hover image to zoom

Stainless Steel Floating Grid for Precis 60/40, 50/50, CASCADE, 21", 24" & 27" Sink, 233542

Brand:
Blanco
SKU:
233542
Rating:
(0)
Q&A:
(0)
Stainless Steel Floating Grid for Precis 60/40, 50/50, CASCADE, 21", 24" & 27" Sink, 233542
Magnifying glass
Hover image to zoom
$145.01 each
In Stock
In Stock
Get 9 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Stainless Steel
Product Highlight: Warranty
1 Year Warranty

Description

–
The BLANCO PRECIS FLOATING SINK GRID is a patented design which gently floats 5" above the sink bottom, and can be used as a second sink level for cleaning and prepping. It is strong enough to hold the weight of heavy pots and pans, making using your BLANCO sink that much easier. The grid can also be used as a countertop trivet for hot pots and pans. Add functionality and beauty to your kitchen with our high-quality floating grids.
Features
  • Measures 9.88" L X 15.13" W
  • Custom-fitted for BLANCO PRECIS 60/40, 50/50, CASCADE, 21", 24" & 27" Kitchen Sink
  • Made from durable, corrosion-resistant stainless steel
  • Non-skid protective feet and side bumpers for added stability and protection
  • Heat-resistant and dishwasher safe

Specs

–
Material:

Stainless Steel

Product Type:

Grid

Finish:

Stainless Steel

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy