Apply to be a TradeMaster!
Main product image of Profina Stainless Steel Dish Rack, 234699
Magnifying glass
Hover image to zoom

Profina Stainless Steel Dish Rack, 234699

Brand:
Blanco
SKU:
234699
Rating:
(0)
Q&A:
(0)
Profina Stainless Steel Dish Rack, 234699
Magnifying glass
Hover image to zoom
$202.75 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Material
Stainless Steel
Product Highlight: Warranty
1 Year Warranty

Description

–
Safely stack and store your dishes during your cleaning session with the PROFINA STAINLESS STEEL DISH RACK. Designed to fit inside the sink ledge, this rack is perfect for keeping your dishes perfectly aligned while saving room for larger cookware. Save highly-coveted counterspace and organize your kitchen workspace in style by adding accessories to your kitchen workspace.
Features
  • Measures 12" L X 17" W
  • Custom-designed to fit PROFINA Farmhouse Sink (SKU 523026 and 523027)
  • Made from durable stainless steel
  • Non-skid protective feet for added stability
  • Heat-resistant and dishwasher safe

Specs

–
Product Type:

Rack

Finish:

Stainless Steel

Material:

Stainless Steel

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy