Apply to be a TradeMaster!
Main product image of Stainless Steel Basket (Liven & Quatrus Laundry), 234771
Magnifying glass
Hover image to zoom

Stainless Steel Basket (Liven & Quatrus Laundry), 234771

Brand:
Blanco
SKU:
234771
Rating:
(0)
Q&A:
(0)
Stainless Steel Basket (Liven & Quatrus Laundry), 234771
Magnifying glass
Hover image to zoom
$126.00 each
In Stock
In Stock
Get 5 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Finish
Stainless Steel
Product Highlight: Material
Stainless Steel

Description

–
Store and organize your laundry cleaning supplies with the BLANCO stainless steel storage basket. Designed to fit the BLANCO LIVEN and QUATRUS R15 LAUNDRY SINKS, this basket is made from stainless steel and helps keep your soaps and brushes neatly stored. It's an easy way to turn your sink into an efficient workstation and keep everything you need within arm's reach.
Features
  • Measures 18.25" L X 5.75" W
  • Custom-designed to fit BLANCO LIVEN & QUATRUS R15 Laundry Sinks
  • Made from durable stainless steel
  • Non-skid protective feet for use on countertop and for added protection
  • Dishwasher safe

Specs

–
Warranty:

1 Year

Product Type:

Rack

Finish:

Stainless Steel

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy