Apply to be a TradeMaster!
Main product image of Quatrus Ergon Sink Rails, 235906 (Set of 2)
Magnifying glass
Hover image to zoom

Quatrus Ergon Sink Rails, 235906 (Set of 2)

Brand:
Blanco
SKU:
235906
Rating:
(0)
Q&A:
(0)
Quatrus Ergon Sink Rails, 235906 (Set of 2)
Magnifying glass
Hover image to zoom
$223.20 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Finish
Stainless Steel

Description

–
The multi-purpose QUATRUS R15 ERGON sink rails are made of stainless steel and capped in hard plastic to provide a secure point of contact on the interior ledge of the sink. Hang and dry cloths and sponges, suspend pots and colanders over the sink or use on your countertop as a trivet for hot pots. Neatly stack to one side and save space when not in use. Save highly-coveted counterspace and organize your kitchen workspace in style by adding accessories to your kitchen workspace.
  • Set of 2Custom-designed to fit QUATRUS R15 ERGON Farmhouse Sink (SKU 525243)
  • Ergonomic design reduces lower back pain when bending over the sink
  • Made of durable stainless steel
  • Made in Germany


Specs

–
Country of Origin:

Germany

Product Type:

Sink Rails

Series:

Quatrus

Material:

Stainless Steel

Warranty:

1 Year

Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy