Apply to be a TradeMaster!
Main product image of Stainless Steel Floating Dish Rack for Diamond 50/50 Sinks, 236432
Magnifying glass
Hover image to zoom

Stainless Steel Floating Dish Rack for Diamond 50/50 Sinks, 236432

Brand:
Blanco
SKU:
236432
Rating:
(0)
Q&A:
(0)
Stainless Steel Floating Dish Rack for Diamond 50/50 Sinks, 236432
Magnifying glass
Hover image to zoom
$138.86 each
In Stock
In Stock
Get 38 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Material
Stainless Steel

Description

–
Safely stack and store your dishes during your cleaning session with the DIAMOND STAINLESS STEEL FLOATING DISH RACK. Designed to fit inside the sink ledge, this rack is perfect for keeping your dishes perfectly aligned while saving room for larger cookware. Save highly-coveted counterspace and organize your kitchen workspace in style by adding accessories to your kitchen workspace.
Features
  • Measures 16" L X 10.69" W
  • Custom-fitted for BLANCO DIAMOND 50/50 Double Bowl Kitchen Sink
  • Made from durable stainless steel
  • Non-skid protective feet for added stability
  • Heat-resistant and dishwasher safe

Specs

–
Product Type:

Rack

Finish:

Stainless Steel

Warranty:

1 Year

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy