Apply to be a TradeMaster!
Main product image of Stainless Steel Elevated Sink Grid for Profina & Select Quatrus Sinks, 237465
Magnifying glass
Hover image to zoom

Stainless Steel Elevated Sink Grid for Profina & Select Quatrus Sinks, 237465

Brand:
Blanco
SKU:
237465
Rating:
(0)
Q&A:
(0)
Stainless Steel Elevated Sink Grid for Profina & Select Quatrus Sinks, 237465
Magnifying glass
Hover image to zoom
$140.40 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Finish
Stainless Steel

Description

–
The BLANCO QUATRUS MULTI-LEVEL GRID is designed to be used in a variety of ways. With an elevated sink grid, you can fill a pot of water without bending over, easily dry dishes, or rinse fruits and veggies with ease. BLANCO elevated grids are heat-resistant and can be safely washed in the dishwasher. Each of our stainless steel sink grids is custom designed to achieve a perfect fit to protect the handcrafted beauty of your BLANCO sink - offering convenience, flexibility and style.
Features
  • Measures 12.44" L X 15.38" W
  • Custom-fitted for small bowl of QUATRUS R15 Double Bowl Farmhouse Sink model #525242
  • Made from durable stainless steel
  • Non-skid protective feet and side bumpers for added stability and protection
  • Heat-resistant and dishwasher safe

Specs

–
Product Type:

Grid

Material:

Stainless Steel

Warranty:

1 Year

Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy