Apply to be a TradeMaster!
Main product image of Stainless Steel Foldable Drying Mat, 238483
Magnifying glass
Hover image to zoom

Stainless Steel Foldable Drying Mat, 238483

Brand:
Blanco
SKU:
238483
Rating:
(0)
Q&A:
(0)
Stainless Steel Foldable Drying Mat, 238483
Magnifying glass
Hover image to zoom
$115.53 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Finish
Stainless Steel
Product Highlight: Material
Stainless Steel

Description

–
It is often the clever accessories that make everyday kitchen tasks so much more convenient and efficient. BLANCO's new foldable grid is just that; a multi-purpose sink accessory designed to maximize your workspace above the sink bowl. This versatile sink accessory can be used for drying dishes, rinsing produce, or filling your pots without bending over. It can also be used as a trivet for added heat protection for your countertops. When it is not in use, simply roll up the grid and stow at the edge of your sink or easily store in your cabinet or drawer. The options are limitless, making it an indispensable tool in your kitchen.
Features
  • Multi-functional sink accessory designed for drying dishes, rinsing produce, filling pots, or as a trivet
  • Space-saving design keeps your kitchen sink organized & countertops clear of clutter
  • Folding function makes it easy to adjust the size of the workspace needed based on the desired kitchen task
  • Made of high-quality, durable stainless steel rods
  • Heavy-duty silicon provides a slip-proof grip
  • Measures 18.11" L x 17.32" W when fully opened

Specs

–
Warranty:

1 Year

Finish:

Stainless Steel

Material:

Stainless Steel

Product Type:

Grid

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy