Apply to be a TradeMaster!
Main product image of Torre Soap Dispenser - Cinder, 401449
Magnifying glass
Hover image to zoom

Torre Soap Dispenser - Cinder, 401449

Brand:
Blanco
SKU:
401449-BLANCO
Rating:
(0)
Q&A:
(0)
Torre Soap Dispenser - Cinder, 401449
Magnifying glass
Hover image to zoom
$145.60 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Cinder
Product Highlight: Warranty
1 Year Warranty

Description

–
Add a pop of color and complete the look of your kitchen workspace by adding a matching soap dispenser. Designed to coordinate with all BLANCO SILGRANIT sinks and the LINUS Faucet Collection, the TORRE SOAP DISPENSER is engineered to never clog or drip. Plus, it is specially treated to protect against discoloration and corrosion. Keep your kitchen workspace free of clutter and your dish soap within arm's reach with the TORRE SOAP DISPENSER.
Features
  • Refillable from above the counter and holds approximately 10 fl oz.
  • Made of durable, solid brass for long-lasting performance
  • Suitable for hand lotion, liquid dish and hand soap
  • Installs easily into a standard 1-3/8" diameter drilled hole in minutes
  • BLANCO premium finishes resist tarnishing and corrosion
  • Available in all SILGRANIT colors, Polished Chrome, Classic Steel, PVD Steel, Satin Gold, Satin Dark Steel, and Satin Platinum

Specs

–
Product Type:

Soap Dispenser

Series:

Torre

Material:

Brass

Finish:

Cinder

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy