Apply to be a TradeMaster!
Main product image of Lato Soap Dispenser - Chrome/Coal Black, 402574
Magnifying glass
Hover image to zoom

Lato Soap Dispenser - Chrome/Coal Black, 402574

Brand:
Blanco
SKU:
402574
Rating:
(0)
Q&A:
(0)
Lato Soap Dispenser - Chrome/Coal Black, 402574
Magnifying glass
Hover image to zoom
$124.80 each
In Stock
In Stock
Get 4 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome Plated, Coal Black
Product Highlight: Material
Brass
Product Highlight: Warranty
1 Year Warranty

Description

–
For a perfectly seamless design, complete the look of your sink area by adding a matching LATO SOAP DISPENSER. Designed to coordinate with all BLANCO SILGRANIT sinks and the URBENA Faucet collection, this stunning soap dispenser is engineered to never clog or drip. Plus, they're specially treated to protect against discoloration and corrosion. Keep your kitchen workspace free of clutter and your dish soap within arm's reach with the LATO SOAP DISPENSER.
Features
  • Refillable from above the counter and holds approximately 10 fluid oz. (300 ml bottle)
  • Made of durable, solid brass for long-lasting performance
  • Suitable for either hand lotion, liquid dish or hand soap
  • Easily installs into standard 1-3/8" drilled hole in minutes
  • BLANCO premium finishes resist tarnishing and corrosion
  • Available in all SILGRANIT colors, Polished Chrome, PVD Steel, Matte Black, Satin Gold, and Satin Dark Steel

Specs

–
Series:

Lato

Finish:

Chrome Plated

Coal Black

Material:

Brass

Product Type:

Soap Dispenser

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy