Apply to be a TradeMaster!
Main product image of Color-Coordinated Basket Strainer - Cinder, 441481
Magnifying glass
Hover image to zoom

Color-Coordinated Basket Strainer - Cinder, 441481

Brand:
Blanco
SKU:
441481
Rating:
(0)
Q&A:
(0)
Color-Coordinated Basket Strainer - Cinder, 441481
Magnifying glass
Hover image to zoom
441481 has been discontinued
Discontinued September 17, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Finish
Cinder
Product Highlight: Material
Plastic

Description

–
Missing the finishing touch? BLANCO kitchen sink basket strainers perfectly complement SILGRANIT kitchen sinks. The BLANCO sink basket strainer creates a tight seal to prevent food and debris from clogging up your pipes while giving you the option to allow water to drain through - ideal for food prep. Making prep-work more pleasing and clean-up less complicated, the BLANCO color-coordinated sink strainer also adds an element of style to your sink by creating a seamless look. Strong and durable, these sink strainers are easy to maintain and are the perfect finishing touch to any hardworking kitchen sink.
Features
  • Color-coordinated to match BLANCO SILGRANIT kitchen sinks
  • Fit standard 3.5" drain openings
  • Quick and simple to remove for rinsing and maintenance
  • Made in United States

Specs

–
Warranty:

1 Year

Finish:

Cinder

Product Type:

Strainer

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm