Apply to be a TradeMaster!
Main product image of Empressa Soap Dispenser - Satin Gold, 442987
Magnifying glass
Hover image to zoom

Empressa Soap Dispenser - Satin Gold, 442987

Brand:
Blanco
SKU:
442987
Rating:
(0)
Q&A:
(0)
Empressa Soap Dispenser - Satin Gold, 442987
Magnifying glass
Hover image to zoom
$171.60 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Material
Brass
Product Highlight: Finish
Satin Gold

Description

–
Complete the look of your sink area by adding a matching soap dispenser. Two worlds collide with the EMPRESSA SOAP DISPENSER - modern features with traditional, old world detailing. Inspired by our German heritage, the EMPRESSA SOAP DISPENSER is modeled after the shape of vintage wine presses found across Europe. An iconic addition to the BLANCO EMPRESSA Faucet Collection, this soap dispenser is expertly crafted to seamlessly blend traditional elements with contemporary lines. The BLANCO collection of soap and lotion dispensers is engineered to never clog or drip. Plus, they're specially treated to protect against discoloration and corrosion. The elegant and tastefully ornate EMPRESSA collection pairs beautifully with modern sink styles.
Features
  • Refillable from above the counter and holds approximately 11.83 fl oz. of liquid or dish soap
  • Made of durable, solid brass for long-lasting performance
  • Suitable for hand lotion, liquid dish and hand soap
  • Installs easily into a standard 1-3/8" diameter drilled hole in minutes
  • BLANCO premium finishes resist tarnishing and corrosion
  • All BLANCO soap dispensers are supported by a 1-year limited warranty

Specs

–
Series:

Empressa

Warranty:

1 Year

Material:

Brass

Product Type:

Soap Dispenser

Finish:

Satin Gold

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy