Apply to be a TradeMaster!
Main product image of Rivana Soap Dispenser - Satin Gold, 442988
Magnifying glass
Hover image to zoom

Rivana Soap Dispenser - Satin Gold, 442988

Brand:
Blanco
SKU:
442988
Rating:
(0)
Q&A:
(0)
Rivana Soap Dispenser - Satin Gold, 442988
Magnifying glass
Hover image to zoom
$182.65 each
In Stock
In Stock
Get 4 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Satin Gold
Product Highlight: Warranty
1 Year Warranty

Description

–
Complete the look of your sink area by adding a matching soap dispenser. Featuring European styling and modern lines, the new RIVANA collection offers powerful performance and ease-of-use for the home chef. Made of solid brass construction for long-lasting use, and easy to refill with the liquid soap of your choosing, this stunning soap dispenser perfectly complements our RIVANA Faucet Collection.
Features
  • Refillable from above the counter and holds approximately 10 fl oz. of liquid or dish soap
  • Made of durable, solid brass for long-lasting performance
  • Suitable for hand lotion, liquid dish and hand soap
  • Installs easily into a standard 1-3/8" diameter drilled hole in minutes
  • BLANCO premium finishes resist tarnishing and corrosion
  • Available in Polished Chrome, PVD Steel, Matte Black, Satin Gold, Satin Dark Steel, and Satin Platinum

Specs

–
Material:

Brass

Series:

Rivana

Finish:

Satin Gold

Warranty:

1 Year

Product Type:

Soap Dispenser

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy