Apply to be a TradeMaster!
Main product image of Artona Soap Dispenser - PVD Steel/Soft White, 443037
Magnifying glass
Hover image to zoom

Artona Soap Dispenser - PVD Steel/Soft White, 443037

Brand:
Blanco
SKU:
443037-BLANCO
Rating:
(0)
Q&A:
(0)
Artona Soap Dispenser - PVD Steel/Soft White, 443037
Magnifying glass
Hover image to zoom
$168.55 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
PVD Steel/Soft White
Product Highlight: Material
Brass
Product Highlight: Warranty
1 Year Warranty

Description

–
For a perfectly seamless design, complete the look of your sink area by adding a matching ARTONA SOAP DISPENSER. Designed to coordinate with all BLANCO SILGRANIT sinks and the ARTONA Faucet collection, this stunning soap dispenser is engineered to never clog or drip. Plus, they're specially treated to protect against discoloration and corrosion. Keep your kitchen workspace free of clutter and your dish soap within arm's reach with the ARTONA SOAP DISPENSER.
Features
  • Refillable from above the counter and holds approximately 11.83 fl oz. (350 ml) of liquid soap or lotion
  • Made of durable, solid brass for long-lasting performance
  • Suitable for either hand lotion, liquid dish or hand soap
  • Easily installs into standard 1-3/8" drilled hole in minutes
  • BLANCO premium finishes resist tarnishing and corrosion
  • Exclusive to BLANCO, the ARTONA features color-coordinated finishes to match beautifully with the full spectrum of SILGRANIT sink colors

Specs

–
Product Type:

Soap Dispenser

Finish:

PVD Steel/Soft White

Material:

Brass

Series:

Artona

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy