Apply to be a TradeMaster!
Main product image of Precision R0 17" Undermount Stainless Steel Bar Sink, 515637
Magnifying glass
Hover image to zoom

Precision R0 17" Undermount Stainless Steel Bar Sink, 515637

Brand:
Blanco
SKU:
515637
Rating:
(0)
Q&A:
(0)
Precision R0 17" Undermount Stainless Steel Bar Sink, 515637
Magnifying glass
Hover image to zoom
$1,349.60 each
In Stock
In Stock
Get 4 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin Polish
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Stainless Steel
Product Highlight: Installation Type
Undermount

Description

–
Enjoy the art of precision in every detail with the PRECISION R0 Undermount Stainless Steel Bar Sink. The PRECISION R0 bar sink is a must-have for anyone looking to maximize prep space; its compact size makes it ideal for smaller areas such as kitchen islands, bars or even butler pantries. Made in Germany with zero-radius corners and corrosion-resistant stainless steel, the PRECISION R0 bar sink demonstrates BLANCO's commitment to premium quality. The combination of a PRECISION R0 sink with a BLANCO faucet and accessories create a BLANCO UNIT; a seamless, fully-integrated kitchen solution designed to streamline your workflow and transform chores into joyful experiences.
  • Undermount installation creates an easy-to-clean, seamless designPre-installed sound dampening pads reduce noise generated in the sink
  • X-patterned grooves quickly drain and prevent liquids from pooling in the sink basin
  • Optional accessories include grid (item #235950), foldable drying mat (item #238483) and decorative drain cover (item #517666)
  • Basket strainer and installation clips sold separately
  • Trusted for over 95 years, all BLANCO sinks feature a Limited Lifetime Warranty


  • Minimum Cabinet Size: 21
    Bowl 1 Dimensions (LxWxD): 15 x 15 x 8
    Cut-Out Depth: 15.24
    Cut-Out Width: 15.24
    Compatible Accessories: 442680,223200,406399,238483,441093,517666,526376,406201,212594

Specs

–
Gauge:

18

Number of Holes:

0

Finish:

Satin Polish

Warranty:

Limited Lifetime

Material:

Stainless Steel

Number of Basins:

1

Country of Origin:

Germany

Series:

Precision

Approvals:

IAPMO Certified

UPC Certified

Product Type:

Kitchen Sink

Installation Type:

Undermount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy