Apply to be a TradeMaster!
Main product image of Precision R10 25" Single Bowl Undermount Stainless Steel Kitchen Sink, 515822
Magnifying glass
Hover image to zoom

Precision R10 25" Single Bowl Undermount Stainless Steel Kitchen Sink, 515822

Brand:
Blanco
SKU:
515822
Rating:
(0)
Q&A:
(0)
Precision R10 25" Single Bowl Undermount Stainless Steel Kitchen Sink, 515822
Magnifying glass
Hover image to zoom
$1,549.10 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Undermount
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Satin Polish

Description

–
Enjoy the art of precision in every detail with the PRECISION R10 25" Single Bowl Undermount Stainless Steel Kitchen Sink. The PRECISION R10 25" Single Bowl Undermount Stainless Steel Kitchen Sink is ideal for busy kitchens thanks to its spacious single bowl configuration that allows for easy washing of large pots and pans. German-engineered with corrosion-resistant stainless steel for long-lasting durability and 10 mm corners for a modern look - the PRECISION R10 25" demonstrates BLANCO's commitment to premium quality. Combine the PRECISION R10 sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamless, fully-integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
  • Undermount installation creates an easy-to-clean, seamless designPre-installed sound dampening pads reduce noise generated in the sink
  • X-patterned grooves quickly drain and prevent liquids from pooling in the sink basin
  • Optional accessories include grid (item #233078), colander (item #224387), cutting board (item #232002), and basket strainer (item #441093)
  • Basket strainer and installation clips sold separately
  • Trusted for over 95 years, all BLANCO sinks feature a Limited Lifetime Warranty


  • Minimum Cabinet Size: 27
    Bowl 1 Dimensions (LxWxD): 23 x 16 x 10
    Cut-Out Depth: 16.24
    Cut-Out Width: 23.24
    Compatible Accessories: 402672,223191,231609,232002,224390,406399,238483,441093,517666,526376,406201,212594

Specs

–
Gauge:

18

Product Type:

Kitchen Sink

Approvals:

IAPMO Certified

UPC Certified

Warranty:

Limited Lifetime

Number of Holes:

0

Country of Origin:

Germany

Installation Type:

Undermount

Series:

Precision

Material:

Stainless Steel

Finish:

Satin Polish

Number of Basins:

1

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy